Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 1-1/8"
Mfr # OE 1 1/8
Zoro # G8094768
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 5/16 in
- Overall Length 2 5/16 in
- For Use With Mfr. No. 810485
- Offset 15 Degrees
- Head Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # OE 1 1/8
- Zoro # G8094768
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 1 5/16 in |
Overall Length | 2 5/16 in |
Size | 1 1/8 in |
Details
Item | Interchangeable Torque Wrench Head |
For Use With | Mfr. No. 810485 |
Offset | 15 Degrees |
Head Material | Alloy Steel |
Number of Points | 0 |
Head Type | Open End |
Max. Torque | 2,500 in-lb |
Measurement Type | SAE |
Head Offset Angle | 15 Degrees |
Maximum Torque | 2,500 in-lb |
Insulated | No |
Compatible Mfg. Model Number | Mfr. No. 810485 |
Interchangeable Head Type | Open End |
Finish | Black Oxide |
Nonsparking | No |
Reversing | No |
Description
Interchangeable Torque Wrench Head, Drive Size 1 5/16 in, Size 1 1/8 in, Overall Length 2 5/16 in, Maximum Torque 2,500 in-lb, 15 Degrees , Open End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Morgan 40 Machinist Vise (1104000)
- GUARDAIR Xtra Thrust W/ 24InSteel Ext, Alum Nozzle (75XT024SA)
- REGAL CUTTING TOOLS M22 x 2.5 D7 4 Flt. Plug Metric Hand Tap (027803AS)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 750I (869766)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11mm (OE 11MM)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-1/2" (819727)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 75 MG)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 19mm (BH 19MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1/2" (OE 1/2)
- Sturtevant Richmont Torque Wrenches