Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Box End, Size 9/16"
Mfr # BH 9/16
Zoro # G8094978
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 13/16 in
- Overall Length 1 15/16 in
- Head Material Alloy Steel
- Size 9/16 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # BH 9/16
- Zoro # G8094978
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 13/16 in |
Overall Length | 1 15/16 in |
Size | 9/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Material | Alloy Steel |
Number of Points | 12 |
Max. Torque | 1,050 in-lb |
Offset | 0 Degrees |
Head Type | Box End |
For Use With | Mfr. No. 810764 |
Finish | Black Oxide |
Interchangeable Head Type | 12-Point Box End |
Insulated | No |
Head Offset Angle | 0 Degrees |
Compatible Mfg. Model Number | Mfr. No. 810764 |
Reversing | No |
Box End Type | 12-Point Box End |
Nonsparking | No |
Measurement Type | SAE |
Maximum Torque | 1,050 in-lb |
Description
Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 9/16 in, Overall Length 1 15/16 in, Maximum Torque 1,050 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 2in x 2in Low Profile Magnetic Drill (ELP50)
- FLETCHER-TERRY GLASS CUT WHL STL 10PC (02-120)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809614)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8in. (CTD46)
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- STURTEVANT RICHMONT Trque Wrnch, Pre-Set, Intrchngbl Head, 6.9" (810100)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 3/8" (BH 3/8)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/4" (OE 3/4)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11mm (OE 11MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 9/16" (OE 9/16)
- Sturtevant Richmont Torque Wrenches