Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Box End, Size 7/8"
Mfr # BH 7/8
Zoro # G8094996
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 5/16 in
- Overall Length 2 1/4 in
- Number of Points 12
- Head Type Box End
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # BH 7/8
- Zoro # G8094996
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 1 5/16 in |
Overall Length | 2 1/4 in |
Size | 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Number of Points | 12 |
Head Type | Box End |
Offset | 0 Degrees |
For Use With | Mfr. No. 810485 |
Max. Torque | 2,400 in-lb |
Head Material | Alloy Steel |
Measurement Type | SAE |
Head Offset Angle | 0 Degrees |
Nonsparking | No |
Box End Type | 12-Point Box End |
Compatible Mfg. Model Number | Mfr. No. 810485 |
Maximum Torque | 2,400 in-lb |
Finish | Black Oxide |
Reversing | No |
Interchangeable Head Type | 12-Point Box End |
Insulated | No |
Description
Interchangeable Torque Wrench Head, Drive Size 1 5/16 in, Size 7/8 in, Overall Length 2 1/4 in, Maximum Torque 2,400 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 7/16" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8232-QC)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #31 (54041)
- NUPLA Soft Face Sledge, 3 lb., 13-3/4, Fiberglass (6894266)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 2" (SPI.3/8)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/16" (OE 1 1/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 32mm (OE 32MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 27mm (OE 27MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/8" (OE 1 1/8)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 150I (869765)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- Sturtevant Richmont Torque Wrenches