Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Box End, Size 5/8"
Mfr # BH 5/8
Zoro # G8096238
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Overall Length 2 in
- Offset 0 Degrees
- Head Type Box End
- For Use With Mfr. No. 810762
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # BH 5/8
- Zoro # G8096238
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 2 in |
Size | 5/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Offset | 0 Degrees |
Head Type | Box End |
For Use With | Mfr. No. 810762 |
Head Material | Alloy Steel |
Max. Torque | 1,250 in-lb |
Number of Points | 12 |
Head Offset Angle | 0 Degrees |
Insulated | No |
Compatible Mfg. Model Number | Mfr. No. 810762 |
Finish | Black Oxide |
Measurement Type | SAE |
Box End Type | 12-Point Box End |
Maximum Torque | 1,250 in-lb |
Reversing | No |
Nonsparking | No |
Interchangeable Head Type | 12-Point Box End |
Description
If you are looking for a torque wrench head that is compatible with all your other equipment, the Sturtevant Richmont BH 5/8" Torque Wrench Head is the one to choose. With a size of 5/8", this interchangeable torque wrench head has 12-points and an offset of 0 degrees. It also features a box end type and 12-point box end, as well as an overall length of 2 in. and a head type of box end. The drive size is 1". The Sturtevant Richmont BH 5/8" Torque Wrench Head is ideal for making precise adjustments to nuts and bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 1/8 in Linemans Plier High Leverage, Steel (09 08 240 SBA)
- EAGLE TAPTEK CUTTING TOOLS 1/2 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-032-I)
- MILWAUKEE TOOL 13-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER� (48-22-2917)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2027XMD)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 17mm (BH 17MM)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 50I MG)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-1/2" (819727)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 8mm (OE 8MM)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 750I (869766)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 27mm (OE 27MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- Sturtevant Richmont Interchangeable Head Torque Wrenches