Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Box End, Size 3/8"
Mfr # BH 3/8
Zoro # G8095057
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 13/16 in
- Overall Length 1 13/16 in
- Head Type Box End
- Size 3/8 in
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # BH 3/8
- Zoro # G8095057
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 13/16 in |
Overall Length | 1 13/16 in |
Size | 3/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Offset | 0 Degrees |
Number of Points | 12 |
Max. Torque | 450 in-lb |
For Use With | Mfr. No. 810763, 810766 |
Head Material | Alloy Steel |
Head Offset Angle | 0 Degrees |
Box End Type | 12-Point Box End |
Measurement Type | SAE |
Reversing | No |
Interchangeable Head Type | 12-Point Box End |
Nonsparking | No |
Maximum Torque | 450 in-lb |
Insulated | No |
Compatible Mfg. Model Number | Mfr. No. 810763, 810766 |
Finish | Black Oxide |
Description
Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 3/8 in, Overall Length 1 13/16 in, Maximum Torque 450 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Tweezers Set, 5 pc Plastic Tweezer Set (92 00 05 ESD)
- WESTWARD Flat Long Angle Lathe File, Rect, 10 In L (10Z693)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- JOHNSON LEVEL & TOOL 9 Torpedo Level (1402-0900)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 14mm (OE 14MM)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 3/16 (819692)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1/2" (OE 1/2)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 10mm (809330)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 7/8" (OE 7/8)
- STURTEVANT RICHMONT Micromtr, Adjstbl, Intrchngbl Hd, Ccm 6nm (869784)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- Sturtevant Richmont Torque Wrenches