Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Box End, Size 3/4"
Mfr # BH 3/4
Zoro # G8096280
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Overall Length 2 1/8 in
- Number of Points 12
- Offset 0 Degrees
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # BH 3/4
- Zoro # G8096280
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 2 1/8 in |
Size | 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Mfr. No. 810762 |
Head Type | Box End |
Head Material | Alloy Steel |
Max. Torque | 1,800 in-lb |
Nonsparking | No |
Interchangeable Head Type | 12-Point Box End |
Measurement Type | SAE |
Reversing | No |
Finish | Black Oxide |
Compatible Mfg. Model Number | Mfr. No. 810762 |
Head Offset Angle | 0 Degrees |
Box End Type | 12-Point Box End |
Insulated | No |
Maximum Torque | 1,800 in-lb |
Description
Interchangeable Torque Wrench Head, Drive Size 1 in, Size 3/4 in, Overall Length 2 1/8 in, Maximum Torque 1,800 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 1-1/4" Hand Ratchet , Chrome plated (B-70)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-8'9)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- GEARWRENCH 1-1/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86955)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 15/16" (BH 15/16)
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 15/16" (OE 15/16)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 5/16" (819695)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1/4" (OE 1/4)
- GEDORE Torque Wrench Head, Open, 9x12, 19mm (7112-19)
- Sturtevant Richmont Torque Wrenches