Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Box End, Size 12mm
Mfr # BH 12MM
Zoro # G8095249
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 13/16 in
- Overall Length 1 3/4 in
- Head Type Box End
- Number of Points 12
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # BH 12MM
- Zoro # G8095249
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 13/16 in |
Overall Length | 1 3/4 in |
Size | 5/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 810764 |
Max. Torque | 849.67 in-lb |
Compatible Mfg. Model Number | Mfr. No. 810764 |
Finish | Black Oxide |
Nonsparking | No |
Box End Type | 12-Point Box End |
Reversing | No |
Measurement Type | Metric |
Interchangeable Head Type | 12-Point Box End |
Insulated | No |
Head Offset Angle | 0 Degrees |
Maximum Torque | 849 in-lb |
Description
Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 5/16 in, Overall Length 1 3/4 in, Maximum Torque 849 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bag/Tote, Tool Bag, White, Canvas, 1 Pockets (32PJ41)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.5A53)
- INTERNAL TOOL A 1/2X.0625 3/8 Shank Carbide Head Key (78-0880)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 21mm (OE 21MM)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 750I (869766)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 150I (869765)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 9/16" (BH 9/16)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 3/4" (BH 3/4)
- STURTEVANT RICHMONT Micromtr, Adjstbl, Intrchngbl Hd, Ccm 6nm (869784)
- STAHLWILLE TOOLS MANOSKOP tightening angle torque wrench w.reversible ratchet insert tool 2-20 N·m sq drive 1/4 (96501002)
- Sturtevant Richmont Interchangeable Head Torque Wrenches