Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Box End, Size 1-1/4"
Mfr # BH 1 1/4
Zoro # G8095145
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 5/16 in
- Overall Length 2 1/4 in
- Head Type Box End
- Head Material Alloy Steel
- Max. Torque 3,600 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # BH 1 1/4
- Zoro # G8095145
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 1 5/16 in |
Overall Length | 2 1/4 in |
Size | 1 1/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Head Material | Alloy Steel |
Max. Torque | 3,600 in-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Mfr. No. 810485 |
Maximum Torque | 3,600 in-lb |
Reversing | No |
Head Offset Angle | 0 Degrees |
Interchangeable Head Type | 12-Point Box End |
Measurement Type | SAE |
Compatible Mfg. Model Number | Mfr. No. 810485 |
Box End Type | 12-Point Box End |
Nonsparking | No |
Finish | Black Oxide |
Insulated | No |
Description
Interchangeable Torque Wrench Head, Drive Size 1 5/16 in, Size 1 1/4 in, Overall Length 2 1/4 in, Maximum Torque 3,600 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x18 In (48-20-7457)
- THOR 1.85lb copper hammer with a hickory handle (TH212)
- GEARWRENCH 31 oz. Dead Blow Ball Pein Hammer 16-1/2" (68-540G)
- WESTWARD WESTWARD Tool Box, Steel, Red, 16 in W x 7 in D x 7-1/2 in H (36Y011)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 7/16" (BH 7/16)
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 12.6" (810013)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 75 MG)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 5/16" (819695)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 5/16" (BH 5/16)
- Sturtevant Richmont Interchangeable Head Torque Wrenches