Shop All Torque Screwdrivers
Sturtevant Richmont
Torque Screwdriver, 1/4", 2 to 36 in.-lb.
Mfr # 810587
Zoro # G9563163
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 810587
- Zoro # G9563163
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 7 3/4 in |
Handle Length | 2 1/4 in |
Description
The Sturtevant Richmont 1/4" Torque Screwdriver is the high-quality tool that will meet the demands of the job. The torque screwdriver has a +/- 6.0% accuracy rate at 20% to 100% of full scale. It comes with a primary scale range of 2 to 36 in.-lb and tip size of 1/4 in. With an inch-pound, Newton-meter torque measurement type, you can use this tool for many different applications. The tip style group is specialty and the tip style is torque. If you are looking for a high quality torque screwdriver that can handle all your measuring needs, then look no further than this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 17-11/64"W Stackable Storage Cart, Black/Yellow7-1/8"H (DWST17889)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-146)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 74999 (74999)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel (DCH0196-G)
- STURTEVANT RICHMONT Torque Screwdriver, Pre-Set, 5-1/2" (810007)
- STURTEVANT RICHMONT Torque Limiting Screwdriver Kit, 6 pcs. (810588)
- STURTEVANT RICHMONT Screwdriver, Limiting Torque, 6.3" (810064)
- STURTEVANT RICHMONT Torque Limiting Screwdriver Kit, 29 pcs. (810568)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- UTICA Torque Handle (CH-150)
- WIHA Torque Handle with TorxPlus IP8 (29249)
- Sturtevant Richmont Torque Screwdrivers