Shop All Socket Extensions
Sturtevant Richmont
Straight Extension 3/8" Dr, 4" L, 1 Pieces
Mfr # 819424
Zoro # G3704817
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 4"
- Size 1-1/8"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 819424
- Zoro # G3704817
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 4" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Features | These Extensions are Designed For Use With LTC, SLTC, and SLTC-FM Preset Torque Wrenches |
Item | Straight Extension |
Description
Extension,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 1 15/16" opening size (U3562)
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 14" Drill Depth (B10-3.5)
- WILLIAMS Screwdriver, Premium Round, 10"x7/16" 7/16" Round (SDR-30)
- MARSHALLTOWN Vacuum Sander, 9-1/4x3-1/4 Hose, Dust Free (VS792)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX34)
- GEARWRENCH 4 Pc 38 Drive Extension Set 112, 3, 6 12 (KDT81200D)
- TEKTON 1/2 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA92016)
- PROTO EXTENSION 3/8DR 12 (PO5262)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 4 in L, 1 Pieces, Chrome (40924)
- KO-KEN Wobble-Fix Extension Bar 125mm 1/2 Sq. Drive (4763-125)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 3 1/4 in. Dr, 3 in L (SHA01103)
- Sturtevant Richmont Socket Extensions