Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drve, Metal Grp, 3/8"
Mfr # 869782
Zoro # G3705453
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Size 3/8" Square Drive
- Length 39.4cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869782
- Zoro # G3705453
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" Square Drive |
Length | 39.4cm |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drve,Metal Grp,3/8" |
Description
Ratcheting,Square Drve,Metal Grp,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hammer, 2" Face, 49 oz. (80250)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 25/64 (45625)
- HUSQVARNA GUIDE, MEASURING CAST 6-20 L-L (542030355)
- H & H INDUSTRIAL PRODUCTS 8" Horizontal/Vertical Rotary Table (3906-2308)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- GEARWRENCH COMBO WRENCH RATCH 5/8"" (9020)
- K-TOOL INTERNATIONAL Ratchet SplineWrenchSet, Reversible, 4pcs. (KTI-43100)
- PROTO Ratcheting Wrench Set, Metric, 6 mm to 36 mm, 22-Piece (JSCVM-22S)
- Sturtevant Richmont Ratcheting Wrenches & Sets