Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drve, Metal Grip, 3/8"
Mfr # 869777
Zoro # G3705438
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Size 3/8" Square Drive
- Length 39.1cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869777
- Zoro # G3705438
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" Square Drive |
Length | 39.1cm |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drve,Metal Grip,3/8" |
Description
Ratcheting,Square Drve,Metal Grip,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4918HFL)
- GEDORE Striking Wrench, Straight, 1-1/2" (306 1.1/2AF)
- HHIP 3" Drill Press Vise (3900-0177)
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Dial Wrench, 3/8", SAE or Metric: SAE (815701)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- KD TOOLS Quick Release 24 Tooth Ratchet 3/4" (81402)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-5/8" (KTI-41152)
- Sturtevant Richmont Ratcheting Wrenches & Sets