Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drve, 3/4", Metal Grp
Mfr # 869789
Zoro # G3705611
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Length 63.4cm
- Size 3/4" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869789
- Zoro # G3705611
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 63.4cm |
Size | 3/4" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drve,3/4",Metal Grp |
Description
Ratcheting,Square Drve,3/4 In.,Metal Grp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- TOUGH GUY Flexible Radius Trowel, 9 1/2 In L (3ZHL6)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1023701)
- MILWAUKEE TOOL 1/4", 3/8", 1/2" Replacement Cutting Die Set (48-44-2872)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 17mm (81674)
- K-TOOL INTERNATIONAL 17X19 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB17X19)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/8" (KTI-41328)
- Sturtevant Richmont Wrenches