Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drve, 1/2", Metal Grp
Mfr # 869797
Zoro # G3705779
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Length 39.1cm
- Size 1/2" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 869797
- Zoro # G3705779
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 39.1cm |
Size | 1/2" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drve,1/2",Metal Grp |
Description
Ratcheting,Square Drve,1/2 In.,Metal Grp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (12700700)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 3/4" dia. (ABK-031)
- MALCO 4in C-Rhex Hex Driver Metric 7 And 8 MM (MSHMLCM3)
- YG-1 TOOL CO Torx Screws Nylon Locking (10) (J91556)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- EKLIND Cmbo Short/Lng Hex-L Hex Key Sets, 22pcs. (10022)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Organizer, 25-Piece, 1/4-3/4 in., 6-19 mm (WRC95304)
- Sturtevant Richmont Ratcheting Wrenches & Sets