Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drive, Metal Grp, 3/8"
Mfr # 869754
Zoro # G3705410
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Length 18-7/16"
- Size 3/8" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869754
- Zoro # G3705410
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 18-7/16" |
Size | 3/8" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drive,Metal Grp,3/8" |
Description
Ratcheting,Square Drive,Metal Grp,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Staple Gun, Manual, Heavy Duty, Narrow Crwn (DWHTTR130LH)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (432404)
- EAZYPOWER Bottom Tap, 1/4-20NC (82602)
- DIABLO Hole Saw 6" (DHS6000)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- EZRED XL LOCKING FLEX 13MM X 15MM WRENCH (EZRWRM1315)
- MASTERCOOL Refrigeration ratchet wrench (70082)
- MILWAUKEE TOOL Wrench Set 6” & 10”, 15 PC Ratcheting Wrench Set SAE, 6 PC Screwdriver (48-22-7400, 48-22-9416, 48-22-2706)
- Sturtevant Richmont Ratcheting Wrenches & Sets