Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drive, Metal Grp, 1/4"
Mfr # 869775
Zoro # G3705523
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Length 28-1/2cm
- Size 1/4" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869775
- Zoro # G3705523
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 28-1/2cm |
Size | 1/4" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drive,Metal Grp,1/4" |
Description
Ratcheting,Square Drive,Metal Grp,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 8 oz Plumb Bob (908)
- IRWIN GLASS/TILE DRLBT 1/4X4"" (50516)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 2100 rpm (CP887C)
- MILWAUKEE TOOL 1-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9614)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 9-7/8" (KTI-23092)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 7/16 (KTI-41346)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 5/8" (KTI-41320)
- Sturtevant Richmont Ratcheting Wrench Sets