Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drive, Metal Grip, 3/8"
Mfr # 869781
Zoro # G3705447
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Length 10-23/32"
- Size 1/4" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869781
- Zoro # G3705447
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 10-23/32" |
Size | 1/4" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drive,Metal Grip,3/8" |
Description
Ratcheting,Square Drive,Metal Grip,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in 30 Long Nose Plier Multi-Component Grip Handle (30 35 160)
- BEST LOOK 1-1/2 In. Flex Plastic Putty Knife (775541)
- PROTO 1/4 in Drive, 15mm Hex Metric Socket, 6 Points (J4715M)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33118)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9mm (KTI-41609)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-3/4" (KTI-41156)
- GEARWRENCH 6 Piece Flare Nut Metric Wrench Set (81906)
- Sturtevant Richmont Ratcheting Wrenches & Sets