Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drive, Metal Grip, 3/8"
Mfr # 869751
Zoro # G3705359
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Length 11-19/32"
- Size 3/8" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869751
- Zoro # G3705359
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 11-19/32" |
Size | 3/8" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drive,Metal Grip,3/8" |
Description
Ratcheting,Square Drive,Metal Grip,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Kwik Cutter (A932)
- MILWAUKEE TOOL 2 Piece Metric and SAE Ergonomic (48-22-2183)
- MILWAUKEE TOOL 7mm Metric Ratcheting Combination Wrench (45-96-9307)
- DASCO PRO Pin Punch, 3/32 Tip x 5-1/2" L (581)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Dial Wrench, 3/8", SAE or Metric: SAE (815701)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- SATA Metric Combination Ratcheting Wrench Tra (ST09908)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 14mm (KTI-45614)
- CRAFTSMAN Wrenches, 7 pc SAE Raised-Panel Combinat (CMMT87016)
- Sturtevant Richmont Ratcheting Wrenches & Sets