Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drive, Metal Grip, 3/8"
Mfr # 869748
Zoro # G3705709
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Length 15-11/32"
- Size 3/8" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869748
- Zoro # G3705709
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 15-11/32" |
Size | 3/8" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drive,Metal Grip,3/8" |
Description
Ratcheting,Square Drive,Metal Grip,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/16" dia. (HS1EL-3/16-82)
- BONDHUS 1/4" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43812)
- GREY PNEUMATIC 3/8" Drive, 9/16" SAE Socket, 6 Points (1018SD)
- DEWALT #10 Countersink with 3/16" Drill Bit (DW2569)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination Metric Wrench Set (CX6RWM7)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 8mm (KTI-45608)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 5/8" (81658)
- Sturtevant Richmont Wrenches