Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drive, Metal Grip, 3/8"
Mfr # 869747
Zoro # G3705733
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Length 18-25/64"
- Size 3/8" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869747
- Zoro # G3705733
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 18-25/64" |
Size | 3/8" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drive,Metal Grip,3/8" |
Description
Ratcheting,Square Drive,Metal Grip,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- WRIGHT TOOL 1 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (8972)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Right Angle Die Grinder (ML2485-20)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- KD TOOLS Metrc Add On Ratcheting Wrench Set, 5pcs. (85987)
- GEARWRENCH 8 Piece SAE XL Locking Flex Head Ratcheting Wrench Set (EHT85798)
- GEARWRENCH 19 Piece Specialty Ratcheting SAE Wrench Set in Foam Storage Tray (GWMSSRWSAE)
- Sturtevant Richmont Wrenches