Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drive, Metal Grip, 1/4", SAE or Metric: SAE
Mfr # 869774
Zoro # G3705471
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Length 28-1/2cm
- Size 1/4" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869774
- Zoro # G3705471
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 28-1/2cm |
Size | 1/4" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drive,Metal Grip,1/4" |
Description
Ratcheting,Square Drive,Metal Grip,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Indicator Stem Flange Bushing, 8mm - 3/8 (Z2105)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (MPKHG2320)
- GS TOOLING NMTB40 300 TG100 Collet Chuck (534304)
- TUNGALOY Inserted Drill Body, TIDU0591F0750-3 (6706806)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96202)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- GARANT Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc (952426 10)
- Sturtevant Richmont Wrenches