Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drive, Metal Grip, 1/4"
Mfr # 869750
Zoro # G3705429
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Length 11-39/64"
- Size 1/4" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 869750
- Zoro # G3705429
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 11-39/64" |
Size | 1/4" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drive,Metal Grip,1/4" |
Description
Ratcheting,Square Drive,Metal Grip,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Torx Screw, TS-4.7-10M1 (73310190982)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-1/2" Standard Length, Impact Socket (D020348)
- MIRKA Adapter & Vacuum Hose 1" X 19.7" (MV-412HA-ADAP)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- GEARWRENCH 20 Piece Specialty Ratcheting Metric Wrench Set in Foam Storage Tray (GWMSSRWMM)
- BETA Ring Wrench Set, 13 pcs. (000900174)
- K-TOOL INTERNATIONAL 21X22 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB21X22)
- Sturtevant Richmont Ratcheting Wrench Sets