Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drive, Metal Grip, 1/2", SAE or Metric: SAE
Mfr # 869755
Zoro # G3705340
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Size 1/2" Square Drive
- Length 18-45/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869755
- Zoro # G3705340
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/2" Square Drive |
Length | 18-45/64" |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drive,Metal Grip,1/2" |
Description
Ratcheting,Square Drive,Metal Grip,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (612-4)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3222HN)
- LEVEL 5 TOOLS Drywall Skimming Blade, 24 (4-924)
- PROSKIT Self, Loading Ratchet Screwdriver 10-in-1 (SD-9810A-BC)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- KD TOOLS Non-Qk Release Ratcht Repair Kit, 3/8"Dr (81227F)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- Sturtevant Richmont Wrenches