Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratcheting, Square Drive, Metal Grip, 1/2", Length: 47cm
Mfr # 869783
Zoro # G3705499
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory
- Measurement Type SAE
- Length 47cm
- Size 3/8" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 869783
- Zoro # G3705499
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 47cm |
Size | 3/8" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE Calibration Certificate From Our ISO/IEC 17025 Accredited Laboratory |
Measurement Type | SAE |
Item | Ratcheting,Square Drive,Metal Grip,1/2" |
Description
Ratcheting,Square Drive,Metal Grip,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018AA)
- ONSRUD Routing End Mill, Compression, 1/2, 1 5/8, 4 (60-172MW)
- TECHNIKS ER Collet, ER25, 3/4 in. (04225-3/4)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- GEARWRENCH COMBO WRENCH RATCH7/16"" (9014)
- K-TOOL INTERNATIONAL 21X22 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB21X22)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination SAE Wrench Set (CX6RWS7)
- Sturtevant Richmont Ratcheting Wrenches & Sets