Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratchet Renewal Kit, Dbl, 3/4" Sq
Mfr # 816997
Zoro # G3704178
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Reversing Pin; Washer; Retaining Ring; Spring; Ball
- Measurement Type SAE
- Size Double 3/4" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 816997
- Zoro # G3704178
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | Double 3/4" Square Drive |
Details
SAE or Metric | SAE |
Includes | Reversing Pin; Washer; Retaining Ring; Spring; Ball |
Measurement Type | SAE |
Item | Ratchet Renewal Kit,Dbl,3/4" Sq |
Description
Ratchet Renewal Kit,Dbl,3/4 In. Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Finishing Pad, Foam, 8" Size (33035)
- GREENLEE Rope to Swivel Connector, 10,000lb (39902G)
- IRWIN PLIER LOCK VISE GRIP 12"" (12L3)
- WIHA Insulated Open End Wrench Set, Metric (20196)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 14-Piece 6-19 mm (WRC94002)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 11-Piece, 1/4-3/4 in. (WRC95300)
- GEARWRENCH COMBO WRENCH RATCH 5/8"" (9020)
- Sturtevant Richmont Ratcheting Wrench Sets