Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Ratchet Renewal Kit, 1/4"
Mfr # 816998
Zoro # G3704202
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Reversing Pin; Washer; Retaining Ring; Spring; Ball
- Measurement Type SAE
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 816998
- Zoro # G3704202
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4" |
Details
SAE or Metric | SAE |
Includes | Reversing Pin; Washer; Retaining Ring; Spring; Ball |
Measurement Type | SAE |
Item | Ratchet Renewal Kit,1/4" |
Description
Ratchet Renewal Kit,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 4 3/4 in L (54TL93)
- DYNAMIC Tools 1-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025360)
- DRILL AMERICA #22 Solid Carbide Drill Bit (DMOD22)
- STURTEVANT RICHMONT Dial Wrench, 3/8", SAE or Metric: SAE (815701)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- APEX TOOL GROUP WRENCH SET OPEN END RATCH MET 12 PT 12 P (GWR85597)
- GEARWRENCH 27 Piece 1/4" Drive Pass-Thru™ 6 Point Standard SAE/Metric Mechanics Tool Set (891427)
- Sturtevant Richmont Ratcheting Wrenches & Sets