Shop All Micrometer Torque Wrenches
Sturtevant Richmont
Pre-Set Torque Wrench, 10-7/16in
Mfr # 810058
Zoro # G9562865
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 10 1/2 in
- Includes Light Weight Ergonomic Comfort Grip
- Accuracy +/-4% CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 810058
- Zoro # G9562865
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 10 1/2 in |
Overall Width | 1 13/32 in |
Description
Sturtevant Richmont's 810058 Pre-Set Torque Wrench is a popular tool that gives you fast and accurate torque settings. It comes with a versatile design, so it can be used for various applications. This preset micrometer torque wrench features a standard head type and an ergonomic handle for increased comfort and control. The high-quality alloy steel construction ensures durability, while the PVC foam handle offers greater grip even in wet conditions. The wrenches are made of alloy steel with precision ground heads to provide accuracy within +/-4% CW. Sturtevant Richmont's 810058 Pre-Set Torque Wrench is an essential addition to your toolbox if you want something reliable for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Zyklop 1/4In X 37Mm Zyklop Adaptor (05003529001)
- WIHA 3/8 in Drive Insulated Socket 5/8 in, Hex, SAE (31435)
- CRESCENT NICHOLSON 3-1/2" Screw-on Plastic File Handle PH1 (T21484)
- INGERSOLL-RAND Gasket, 3/4 (2161-739)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 17-5/8in (810402)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 750I MG)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-7/8in (810589)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 200I MG)
- STURTEVANT RICHMONT Preset Click Wrench, 60 to 300 in.lb. (810855)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 20 Nm MG)
- CDI CDI Torque Wrench, 3/8"Dr, 150-1000in.-lb., 16" (10002MRMH)
- Sturtevant Richmont Micrometer Torque Wrenches