Shop All Screwdriver Bits
Sturtevant Richmont
Phillips Power Bit, No.2
Mfr # 809467
Zoro # G3703642
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size #2
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 809467
- Zoro # G3703642
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Description
Phillips Power Bit,No.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 1/4-20 (PNT600-01-420)
- EAZYPOWER 11.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82299)
- KLEIN TOOLS Bucket Bag, White, Canvas, Leather, 1 Pockets (5104MINI)
- ETTORE HeavyDuty Scraper Cover 4 Inch (3106)
- DISSTON Disston 129289 2 in. No.2 Phillips Master Mechanic Screw Driver Bit - Pack of 18 (129289)
- CENTURY DRILL & TOOL Clutch Power Screwdriver Bit, 5/32x2 in. (69223)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 3-1/2In (50 Pack) (DWA3PH2IRB)
- VEGA Hex Tamper 7/64 Insert Bit x 1 (125HT0764A)
- KLEIN TOOLS Replacement Bit, Spanner 10, 12 (32778)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #25 and #27 (32543)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-02-A-5PK)
- Sturtevant Richmont Screwdrivers and Nutdrivers