Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Open End Interchangeable Head, 41mm
Mfr # 819755
Zoro # G3704957
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 819755
- Zoro # G3704957
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Details
Item | Open End Interchangeable Head,41mm |
Description
Open End Interchangeable Head,41mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 1/4" x 4" (K-14X4)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- DRILL AMERICA m10x1.5 1"OD HSS Round Die (DWTMR1-10X1.5)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP14001)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1/4" (OE 1/4)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1/2" (OE 1/2)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 150I (869765)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 21mm (OE 21MM)
- STAHLWILLE TOOLS Series MANOSKOP torque wrenches w.mount for insert tools No.755/20 40-200 N·m mount 14x18 mm (50010020)
- Sturtevant Richmont Interchangeable Head Torque Wrenches