Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Micrmtr, Adjstbl, Intrchngbl Hd, Ccm 100nm
Mfr # 869786
Zoro # G3705578
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 869786
- Zoro # G3705578
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Details
Item | Micrmtr,Adjstbl,Intrchngbl Hd,Ccm 100nm |
Description
Micrmtr,Adjstbl,Intrchngbl Hd,Ccm 100nm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WESTWARD Slide Hammer Puller, 5 lb Wt, 27 In L (23KX54)
- IRWIN Power Bit, Power, Hex Shank, PK5 (IWAF22HX532B5)
- DRILL AMERICA 31/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31/64)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 32mm (OE 32MM)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 12mm (BH 12MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 8mm (OE 8MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 7/16" (OE 7/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 18mm (OE 18MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 30mm (OE 30MM)
- CDI CDI Interchangeable Head Torque Wrench, J (10ST-I)
- Sturtevant Richmont Torque Wrenches