Shop All Torque Wrench Accessories
Sturtevant Richmont
Interchangeable Torque Wrench Head, 3/8in
Mfr # 809505
Zoro # G9563005
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size 3/8 in
- Size 3/8 in
- Overall Length 2 9/16 in
- Max. Torque 1,250 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 809505
- Zoro # G9563005
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 3/8 in |
Size | 3/8 in |
Overall Length | 2 9/16 in |
Head Size | 3/8" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 1,250 in-lb |
Number of Points | 4 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Interchangeable Head Torque Wrenches |
Material | Alloy Steel |
Maximum Torque | 1,250 in-lb |
Nonsparking | No |
Insulated | No |
Head Offset Angle | 0 Degrees |
Interchangeable Head Type | Square Ratcheting |
Measurement Type | SAE |
Reversing | Yes |
Finish | Black Oxide |
Description
This Sturtevant Richmont 3/8" Interchangeable Torque Wrench Head is a versatile tool that can be used in a variety of situations. The alloy steel head has 4-point measurements and a square ratcheting design. The torque wrench's overall length is 2 9/16 in., with an offset of 0 degrees. It also has a drive size of 3/8 in. and 1,250 in-lb max torque. Sturtevant Richmont 3/8" Interchangeable Torque Wrench Head is the perfect addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- MAKITA Carbide-Tipped Metal Cutting Blade (60T) (A-90532)
- CDI CDI Micrometer Torque Wrench, 3/8, 30-250 inlb (2502MRPH)
- STANLEY Heavy-Duty Aluminum Staple Gun / Brad Nailer (TR250)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 1/2in Drive (816956)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/8in Drive (816958)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/4in Drive (816999)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- YELLOW JACKET Interchangeable Torque Wrench Head (60632)
- Sturtevant Richmont Torque Wrenches