Shop All Torque Wrench Accessories
Sturtevant Richmont
Interchangeable Torque Wrench Head, 22mm
Mfr # 809308
Zoro # G9563023
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 29/32 in x 1 19/64 in
- Size 22 mm
- Overall Length 2 3/16 in
- Max. Torque 2,398 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 809308
- Zoro # G9563023
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 29/32 in x 1 19/64 in |
Size | 22 mm |
Overall Length | 2 3/16 in |
Head Size | 22mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 2,398 in-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Interchangeable Head Torque Wrenches |
Head Material | Alloy Steel |
Material | Alloy Steel |
Maximum Torque | 2,398 in-lb |
Head Offset Angle | 0 Degrees |
Measurement Type | Metric |
Nonsparking | No |
Reversing | No |
Insulated | No |
Interchangeable Head Type | 12-Point Box End |
Box End Type | 12-Point Box End |
Finish | Black Oxide |
Description
Interchangeable Torque Wrench Head, Drive Size 29/32 in x 1 19/64 in, Size 22 mm, Overall Length 2 3/16 in, Maximum Torque 2,398 in-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- WRIGHT TOOL Striking Face Box Wrench 12 Pt 45deg Off (1964)
- X1 TOOLS 24 Aluminum Pipe Wrench 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1070x1)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 3/8in (809505)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/4in Drive (816999)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/4in (809504)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- PIT POSSE Pit Posse PP2646R68 6.8 mm Spoke Torque Wrench Replacment Head (PP2646R68)
- Sturtevant Richmont Torque Wrench Accessories