Shop All Torque Wrench Accessories
Sturtevant Richmont
Interchangeable Torque Wrench Head, 21mm
Mfr # 809240
Zoro # G9563041
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flare Nut
- Drive Size 45/64 in x 51/64 in
- Size 53/64 in
- Overall Length 2 3/16 in
- Max. Torque 708 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 809240
- Zoro # G9563041
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 45/64 in x 51/64 in |
Size | 53/64 in |
Overall Length | 2 3/16 in |
Head Size | 21mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Flare Nut |
Max. Torque | 708 in-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Interchangeable Head Torque Wrenches |
Material | Alloy Steel |
Measurement Type | Metric |
Nonsparking | No |
Insulated | No |
Maximum Torque | 708 in-lb |
Interchangeable Head Type | 12-Point Flare Nut |
Reversing | No |
Finish | Black Oxide |
Head Offset Angle | 30 Degrees |
Description
Interchangeable Torque Wrench Head, Drive Size 45/64 in x 51/64 in, Size 53/64 in, Overall Length 2 3/16 in, Maximum Torque 708 in-lb, 30 Degrees , 12-Point Flare Nut, Alloy Steel, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sds Plus 4-Cutter Drill Bit 3/4" Cutting Length 10" Overall Length 12" (83148)
- KIPP Clamping Pin Form:B With Adjustable Handle, D=16, H=109, Steel Black Oxidized (K1503.0116)
- URREA 1/2" drive, 6-pt short impact socket 30MM (7430M)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30082)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 3/8in (809505)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/8in Drive (816958)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/4in Drive (816999)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 1/2in Drive (816956)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- PROTO T/W Load Screw (J6016ALS)
- Sturtevant Richmont Torque Wrenches