Shop All Torque Wrench Accessories
Sturtevant Richmont
Interchangeable Torque Wrench Head, 1/4in
Mfr # 809504
Zoro # G9563014
original price:
$103.99
10% off
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size 1/4 in
- Size 1/4 in
- Overall Length 2 3/8 in
- Max. Torque 250 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 809504
- Zoro # G9563014
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 1/4 in |
Size | 1/4 in |
Overall Length | 2 3/8 in |
Head Size | 1/4" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 250 in-lb |
Number of Points | 4 |
Offset | 0 Degrees |
For Use With | Interchangeable Head Torque Wrenches |
Head Material | Alloy Steel |
Material | Alloy Steel |
Reversing | Yes |
Nonsparking | No |
Interchangeable Head Type | Square Ratcheting |
Measurement Type | SAE |
Head Offset Angle | 0 Degrees |
Finish | Black Oxide |
Insulated | No |
Maximum Torque | 250 in-lb |
Description
Interchangeable Torque Wrench Head, Drive Size 1/4 in, Size 1/4 in, Overall Length 2 3/8 in, Maximum Torque 250 in-lb, 0 Degrees , Square Ratcheting, Alloy Steel, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1729501)
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- SHEFFIELD Emergency Folding Knife, 10.1 L (12870)
- STRINGLINER LevelWiz 540 Ft. Fluorescent Orange Twisted Nylon Mason Line Reel (24406)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/4in Drive (816999)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 1/2in Drive (816956)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 3/8in (809505)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/8in Drive (816958)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- Sturtevant Richmont Torque Wrench Accessories