Shop All Torque Wrench Accessories
Sturtevant Richmont
Interchangeable Torque Wrench Head, 13mm
Mfr # 819945
Zoro # G9562971
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 45/64 in x 51/64 in
- Size 33/64 in
- Overall Length 1 15/16 in
- Max. Torque 345 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 819945
- Zoro # G9562971
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 45/64 in x 51/64 in |
Size | 33/64 in |
Overall Length | 1 15/16 in |
Head Size | 13mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 345 in-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Interchangeable Head Torque Wrenches |
Material | Alloy Steel |
Measurement Type | Metric |
Finish | Black Oxide |
Reversing | No |
Interchangeable Head Type | Open End |
Maximum Torque | 345 in-lb |
Insulated | No |
Nonsparking | No |
Head Offset Angle | 15 Degrees |
Description
This Sturtevant Richmont 33/64" Interchangeable Torque Wrench Head is designed to be used with the wrench head shown in the picture. This interchangeable torque wrench head has a 45/64 in. x 51/64 in. drive size and an overall length of 1 15/16 in. The open end allows you to slide it into position from the side, while the box-end provides better leverage around nuts and bolts. This torque wrench head has a 33/64 in. size, which means it can be used for both metric and SAE fasteners. When you need to adjust fasteners on your vehicle or equipment, this Sturtevant Richmont 33/64" Interchangeable Torque Wrench Head will do the job efficiently and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- BONDHUS 8mm Ball End Screwdriver - Xlong Hex 8mm (3772)
- DRILL AMERICA m16x1.5 Carbon Steel Hex Die (DWTMHX16X1.5)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 3/8in (809505)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/4in Drive (816999)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- CDI CDI Torque Wrench Head, Open End, J, 3/8" (TCQJO12A)
- Sturtevant Richmont Torque Wrench Accessories