Shop All Torque Wrench Accessories
Sturtevant Richmont
Interchangeable Torque Wrench Head, 1/2in
Mfr # 809506
Zoro # G9562996
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size 1/2 in
- Size 1/2 in
- Overall Length 2 7/8 in
- Max. Torque 2,500 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 809506
- Zoro # G9562996
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Size | 1/2 in |
Overall Length | 2 7/8 in |
Head Size | 1/2" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 2,500 in-lb |
Number of Points | 4 |
Offset | 0 Degrees |
For Use With | Interchangeable Head Torque Wrenches |
Head Material | Alloy Steel |
Material | Alloy Steel |
Nonsparking | No |
Maximum Torque | 2,500 in-lb |
Insulated | No |
Reversing | Yes |
Head Offset Angle | 0 Degrees |
Interchangeable Head Type | Square Ratcheting |
Measurement Type | SAE |
Finish | Black Oxide |
Description
If you need to use a torque wrench, the Sturtevant Richmont 809506 Interchangeable Torque Wrench Head is an excellent choice. It has a compact design that allows for easy storage and transport. The square ratcheting head on this interchangeable torque wrench accessory allows you to get into tight spaces with ease. This 4-point head measures 2 7/8 in. in overall length and has a 1/2" drive size. Designed for SAE measurements, it can deliver up to 2,500 in-lb of max torque when properly used. The offset of 0 degrees makes it ideal for applying even pressure when tightening or loosening bolts and nuts. With its sturdy alloy steel construction, the Sturtevant Richmont Interchangeable Torque Wrench Head is built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 5/16" x 11" LONG TAPER PUNCH-BULK (PLT1032.NP/MP)
- PLATT Black Protective Case, 19-1/8"L x 14-1/4"W x 7-3/4"D (1425)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID13022)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/4in Drive (816999)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 3/8in (809505)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/8in Drive (816958)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 1/2in Drive (816956)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC94)
- Sturtevant Richmont Torque Wrenches