Shop All Torque Wrench Accessories
Sturtevant Richmont
Interchangeable Head Extension, 6in
Mfr # 819467
Zoro # G9563102
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in
- Overall Length 6 in
- Max. Torque 800 in-lb
- For Use With Interchangeable Head Torque Wrenches
- Rotation Clockwise and Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 819467
- Zoro # G9563102
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Size | 6 in |
Overall Length | 6 in |
Overall Height | 4 in |
Overall Width | 3/8 in |
Details
Item | Interchangeable Head Extension |
Max. Torque | 800 in-lb |
For Use With | Interchangeable Head Torque Wrenches |
Rotation | Clockwise and Counterclockwise |
Meets/Exceeds | ASME B107.300 |
Material | Alloy Steel |
Minimum Torque | 16 in-lb |
Nonsparking | No |
Tether Style | Not Tether Capable |
Maximum Torque | 800 in-lb |
Insulated | No |
Compatible Mfg. Model Number | 53CA65, 53CA66, 54ZX87, 54ZX88 |
Corrosion Resistant | No |
Torque Range | 16 to 800 in-lb |
Color | Black |
Finish | Black Oxide |
Weight | 0.5 lb |
Accessory Type | Interchangeable Head Extension |
Description
Interchangeable Head Extension, Compatible with Brand and Series Brand Sturtevant Richmont, Series LTCE, 53CA65, 53CA66, 54ZX87, 54ZX88, Torque Range 16 to 800 in-lb, Overall Height 4 in, Overall Length 6 in, Overall Width 3/8 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 Piece Bi-Material Grip Plier Set Dipped Handle (84-079)
- GENERAL TOOLS REAMER T-Handle 1/8" to 1/2" (GN130)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 5 29/64 in Long, 27/32 in Short (19310)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18S)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/4in Drive (816999)
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 3/8in (809505)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive (57005)
- Sturtevant Richmont Torque Wrenches