Shop All Micrometer Torque Wrenches
Sturtevant Richmont
Flat Beam Torque Wrench, L 6-1/2 in.
Mfr # 855283
Zoro # G9563127
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 6 1/2 in
- Includes Memory Fingers, Pivoted Handle
- Accuracy +/-2% CW/EB4CCW, from 20% to 100% of Indicated Value
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 855283
- Zoro # G9563127
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 6 1/2 in |
Overall Width | 6 1/2 in |
Description
Flat Beam Torque Wrench, Drive Size 3/8 in, Newton-Meter, Torque Range 0 N-m to 12 N-m, Torque Increments 0.5 N-m, Head Type Standard, Overall Length 6 1/2 in, Calibration Certificate Included Yes, Rotation Clockwise and Counterclockwise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20-Tool Modular Slotted Organizer Set, Red (OTM92220)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- CLEVELAND Screw Machine Drill Bit, 3.30 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14802)
- FORWARD THINKING Grab 1219 Pick Up Tool (50449)
- STURTEVANT RICHMONT Trque Wrnch, Mcrmtr Adjstbl, 3/4" Sq Drive (810601)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 20 Nm MG)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-1/16in (810401)
- STURTEVANT RICHMONT Torque Wrench, Pre-Set, LTC 3600I (810334)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, M 300, SAE (850227)
- STURTEVANT RICHMONT Preset Click Wrench, 60 to 300 in.lb. (810855)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006MC)
- Sturtevant Richmont Micrometer Torque Wrenches