Shop All Electronic Torque Wrenches
Sturtevant Richmont
Electronic Torque/Angle Wrench, 27-5/8" L
Mfr # 10684
Zoro # G9082112
product price: $1,445.99
/ea
Free Shipping & Returns
$1,445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 10684
- Zoro # G9082112
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 27 5/8 in |
Details
Item | Electronic Torque and Angle Wrench |
Head Type | Standard |
Ratcheting | Yes |
Calibration Certificate Included | Yes |
Torque Measurement Type | Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter |
Torque Range (in.-lbs.) | 0 to 3000 |
Torque Range (Ft.-Lb.) | 50 to 250 |
Torque Range (kg. cm.) | 691.3 to 3456.3 |
Torque Range (Nm) | 67.79 to 338.95 |
Rotation | Clockwise and Counterclockwise |
Graduations (kg. cm.) | 0.1 |
Includes | Batteries |
Visual/Audible Indicators | Audible and Visual |
Standards | ASME B107, ISO 6789 |
Graduations (in. lbs.) | 0.1 |
Converts | ft-lb, in-lb, kg-cm., Nm |
Accuracy | +/-2% |
Graduations (ft.-lbs.) | 0.1 |
Power Source | (3) AAA Batteries |
Graduations (Nm) | 0.1 |
Material | Steel |
Features | Vibrating Handle |
Description
Electronic Torque and Angle Wrench, Drive Size 1/2 in, Audible and Visual, Ratcheting Yes, Overall Length 27 5/8 in, Standard, (3) AAA Batteries, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Large Wrench (301-69B)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12044)
- DRILL AMERICA 1-3/8"-6 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT55028)
- LENOX SAW HOLE 2-1/8"" W/ARBR (1772951)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 14-7/8" L (10681)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 19-3/4" L (10683)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 13-7/8" L (10680)
- WILLIAMS Electronic Torque Wrench, 48 3/4" L (6004ERMH)
- STAR ASIA Micro Torque Wrenches 1/4 Dr (23146)
- GEARWRENCH 1/4" 120XP™ Flex Head Electronic Torque Wrench with Angle (85194)
- SUNEX Torque Wrench 3/4 In. Drive 110-600 F (40600)
- Sturtevant Richmont Torque Wrenches