Shop All Electronic Torque Wrenches
Sturtevant Richmont
Electronic Torque/Angle Wrench, 14-7/8" L
Mfr # 10681
Zoro # G1982803
product price: $1,121.99
/ea
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 10681
- Zoro # G1982803
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 14 7/8 in |
Details
Item | Electronic Torque and Angle Wrench |
Head Type | Standard |
Ratcheting | Yes |
Calibration Certificate Included | Yes |
Torque Measurement Type | Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter |
Torque Range (in.-lbs.) | 60 to 300 |
Torque Range (Ft.-Lb.) | 5 to 25 |
Torque Range (kg. cm.) | 69.1 to 345.7 |
Torque Range (Nm) | 6.78 to 33.9 |
Graduations (Nm) | 0.1 |
Power Source | (3) AAA Batteries |
Graduations (in. lbs.) | 0.1 |
Material | Steel |
Accuracy | +/-2% |
Standards | ASME B107, ISO 6789 |
Rotation | Clockwise and Counterclockwise |
Graduations (ft.-lbs.) | 0.1 |
Converts | ft-lb, in-lb, kg-cm., Nm |
Visual/Audible Indicators | Audible and Visual |
Includes | Batteries, USB Cable |
Features | 3-Presets, Recordable Software |
Graduations (kg. cm.) | 0.1 |
Description
The Sturtevant Richmont Electronic Torque Wrench is a digital torque wrench that features 3 presets and recordable software. It has a built-in LED display with an auto shut-off feature, as well as a memory recall function. This electronic torque wrench has a calibration certificate included, which makes it easy to calibrate this tool at any time. It also comes with its own storage case for convenient portability and protection. The Sturtevant Richmont Electronic Torque Wrench can be converted from ft.-lb., in.-lb., kg.-cm., or Nm, making it very versatile in terms of usage. When you need the best electronic torque wrench on the market, look no further than the Sturtevant Richmont 14 7/8" Electronic Torque Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X13/32)
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP3)
- URREA Power Bit, Torx T8 1/4X3-1/2" (16308)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 13-7/8" L (10680)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 27-5/8" L (10684)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 19-3/4" L (10683)
- AME 3000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67530K)
- PROTO Elect Torque Wrench, Dial, 3/8 In, Fixd (J6345A)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- PROTO Electronic Torque Wrench, Drive 1/2 (J6114BT)
- Sturtevant Richmont Torque Wrenches