Shop All Electronic Torque Wrenches
Sturtevant Richmont
Electronic Torque/Angle Wrench, 13-7/8" L
Mfr # 10680
Zoro # G9082742
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 10680
- Zoro # G9082742
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 13.875 in |
Details
Item | Electronic Torque and Angle Wrench |
Head Type | Standard |
Ratcheting | Yes |
Calibration Certificate Included | Yes |
Torque Measurement Type | Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter |
Torque Range (in.-lbs.) | 12 to 60 |
Torque Range (Ft.-Lb.) | 1 to 5 |
Torque Range (kg. cm.) | 13.9 to 69.1 |
Torque Range (Nm) | 1.36 to 6.78 |
Accuracy | +/-2% |
Graduations (Nm) | 0.1 |
Features | 100-Value Memory |
Converts | ft-lb, in-lb, kg-cm., Nm |
Power Source | (3) AAA Batteries |
Material | Steel |
Graduations (kg. cm.) | 0.1 |
Graduations (ft.-lbs.) | 0.1 |
Standards | ASME B107, ISO 6789 |
Includes | Batteries |
Rotation | Clockwise and Counterclockwise |
Graduations (in. lbs.) | 0.1 |
Visual/Audible Indicators | Audible and Visual |
Description
Electronic Torque and Angle Wrench, Drive Size 1/4 in, Audible and Visual, Ratcheting Yes, Overall Length 13.875 in, Standard, 50 In. lb. to 5.6 Nm, (3) AAA Batteries, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 23/32 (300 23/32)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NR4 WSM30)
- ARTU Rod Saw Blade, Tungsten Carbide Grit, 12In (01740)
- VEGA Torq-Set 8 Power Bit x 1-1/4 (132TS08)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 19-3/4" L (10683)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 27-5/8" L (10684)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 14-7/8" L (10681)
- PROTO Electronic Torque Wrench, 18-1/8"L (J6006D)
- CHICAGO PNEUMATIC 1/2 In. Drive Torque Wrench, 30-250 Ft/Lbs. (8941089175)
- PROTO Electronic Fixed Ratcheting Torque Wrench- 25-250 (in.lbs.) (JH4-250RB)
- MILWAUKEE TOOL M12 3/8" Digital Torque Wrench + Battery (2465-20,48-11-2450)
- Sturtevant Richmont Torque Wrenches