Shop All Screwdriver Bits
Sturtevant Richmont
Drill Bit, Slotted, No.2-3
Mfr # 809434
Zoro # G3703633
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size #2
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 809434
- Zoro # G3703633
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Description
Drill Bit,Slotted,No.2-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Guard (N040539)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330074)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/2" (3005656L)
- DEWALT Drill Bits, 1/4" Hex (DWA5011)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (492-CX-100PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-1X-5PK)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T25, 2in, 10Pk (69025)
- BOSCH Insert Bit, #2 (CCP2601)
- STAHLWILLE TOOLS Bit screwdriver PZ Size3 hex C 6, 3 L.25 mm (08050003)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- VEGA Hex 10Mm Power Bit x 2" - 7/16 Hex Shank (350H100A)
- Sturtevant Richmont Screwdriver Bits