Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, Metric
Mfr # 815709
Zoro # G3703861
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Size 3/8" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 815709
- Zoro # G3703861
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" Square Drive |
Length | 31.242cm |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,Metric |
Description
Dial Wrench,Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X15)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD59/64)
- FREUD Combination Blade, 16 (LU84M016)
- WRIGHT TOOL Dial Torque Wrench 3/8" Drive Dial Type (3472)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Dial Wrench, 3/8", SAE or Metric: SAE (815701)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- K-TOOL INTERNATIONAL Push Button Ratchet (KTI-23091)
- STAHLWILLE TOOLS Ratchet ring Wrenchs OPEN-RATCH i.TCS inlay No.TCS 17/12 1/3-tray12-pcs. (96830649)
- Sturtevant Richmont Ratcheting Wrench Sets