Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, Metric
Mfr # 815708
Zoro # G3703913
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Size 3/8" Square Drive
- Length 26.162cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 815708
- Zoro # G3703913
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" Square Drive |
Length | 26.162cm |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,Metric |
Description
Dial Wrench,Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T15 Tip, 1 7/32 in L (54TN34)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010MHT)
- KO-KEN Socket 55mm 12 Point 31mm For Rear Wheel Nut Motorcycle 1/2 Sq. Drive (4405M-55DU)
- LINK #6 HSS Se .140x11/32 Drill 5/16x1-3/4 Body 1/4x5/8 Shank Tin Coat (55-TN-190)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- PERFORMANCE TOOL COMBO WRENCH 12PT 9/16"" (W325C)
- MAKITA Ratchet and Bit Set 47 Pieces (B-50289)
- DYNAMIC 8Pcs SAE Stubby Flex Head, Combo Ratcheting Wrench Set, 5/16"-3/4" (D076607)
- Sturtevant Richmont Ratcheting Wrenches & Sets