Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, IDW 800nm
Mfr # 815712
Zoro # G3703983
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Size 3/4" Square Drive
- Length 118.11cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 815712
- Zoro # G3703983
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/4" Square Drive |
Length | 118.11cm |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,IDW 800nm |
Description
Dial Wrench,IDW 800nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1.5mm Ball End Screwdriver - Xlong Hex 1.5mm (3750)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- TEKTON 1/2 Inch Drive x 24 Inch Quick-Release Comfort Grip Ratchet (SRH12224)
- STARRETT Lock Bolt Assembly, Replacement Type (PT99004)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- PROTO Ratcheting Wrench Set, Double Box End (J1180MA)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 14-Piece 6-19 mm (WRC95002)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/8" (KTI-41160)
- Sturtevant Richmont Ratcheting Wrench Sets