Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, IDW 6nm
Mfr # 815720
Zoro # G3703968
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Length 26.162cm
- Size 1/4" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 815720
- Zoro # G3703968
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 26.162cm |
Size | 1/4" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,IDW 6nm |
Description
Dial Wrench,IDW 6nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Nail Pullers, Nail Puller/Chisel Scraper (BC/SB10)
- BON TOOL Lineman Pliers - 9-1/2" (34-208)
- GREENLEE Shoe Assy, Emt 1-1/4, 1-1/2In. (18831)
- MILWAUKEE TOOL 1/2" Keyed Chuck (48-66-1355)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- PERFORMANCE TOOL COMBO WRENCH 12PT 7/8"" (W330C)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- GEARWRENCH 21 Piece 72-Tooth 12 Point SAE Standard & Stubby Combination Ratcheting Wrench Set w/ Storage Tray (86526)
- Sturtevant Richmont Ratcheting Wrenches & Sets