Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, IDW 350nm
Mfr # 815711
Zoro # G3703852
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Size 1/2" Square Drive
- Length 52.837cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 815711
- Zoro # G3703852
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/2" Square Drive |
Length | 52.837cm |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,IDW 350nm |
Description
Dial Wrench,IDW 350nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1)
- GREY PNEUMATIC SKT 1/4" DR X 7/16" MAG DEEP IM (GP914DG)
- WRIGHT TOOL SKT 1/2" DR 15/16 6 PT STD IMP (WR4830)
- PROTO Black Oxide Combination Wrench 11/32" - 12 Point (J1211BA)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 17mm (81674)
- KO-KEN Bit Ratchet Set 10 pieces (R810B)
- STAHLWILLE TOOLS Set: Ratchet ring Wrench No.25/7 7-pcs. (96411301)
- Sturtevant Richmont Ratcheting Wrench Sets