Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, IDW 1300nm
Mfr # 815723
Zoro # G3704150
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Size 1" Square Drive
- Length 181.61cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 815723
- Zoro # G3704150
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 1" Square Drive |
Length | 181.61cm |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,IDW 1300nm |
Description
Dial Wrench,IDW 1300nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 200' Fiberglass Tape Measure (FE200)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- MORSE 6In.-10/14T Wood/Met Rec B, PK50 (RB6501014T50)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 9-7/8" (KTI-23092)
- BETA Reversible Ratcheting Wrench Set, 9 pcs. (001420087)
- HOUSE T-Handle Spinner Wrench Set; 8 Piece (HO1149112)
- Sturtevant Richmont Wrenches