Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, 3/8", SAE or Metric: SAE
Mfr # 815701
Zoro # G3703819
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Size 3/8" Square Drive
- Length 10.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 815701
- Zoro # G3703819
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" Square Drive |
Length | 10.3" |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,3/8" |
Description
Dial Wrench,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Kerf Plate (146726-02)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825001)
- WIDIA Spiral Point Tap, Plug 3 Flutes (2750261)
- COILHOSE PNEUMATICS IN-LINE BLOW GUN SFTY TIP (AMA640S-DL)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- CRESCENT 16 Piece 3/8" Drive 12 Point SAE Mechanics Tool Set (CSWS6C)
- GEARWRENCH Ratcheting Wrnch Set 20P (35720)
- K-TOOL INTERNATIONAL Short Combo 8mm Wrench (KTI41708)
- Sturtevant Richmont Ratcheting Wrench Sets