Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, 3/8", Length: 26.162cm
Mfr # 815707
Zoro # G3703791
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Length 26.162cm
- Size 3/8" Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 815707
- Zoro # G3703791
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Length | 26.162cm |
Size | 3/8" Square Drive |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,3/8" |
Description
Dial Wrench,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM JT6 MT2 Drill Chuck Arbor (326906)
- KO-KEN Bit Slotted 1.0 x 6 80mm 5/16 Hex Drive (100S.80-6)
- SUPERCUT 142-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707052)
- URREA 3/4" Drive Impact Universal Joint, SAE (7570B)
- STURTEVANT RICHMONT Dial Wrench, SAE (815702)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- KD TOOLS Univ Spline GearBox Wrenches, 10 pcs. (86126)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 15-Piece 1/4-1 in. (WRC94001)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 9/16", 6Pt (KTI-41418)
- Sturtevant Richmont Ratcheting Wrenches & Sets